Truck with 2 End Panels

Order Code: ZT3082282S

£599.99 Inc VAT (20%)


Description

Capacity kg: 500.
Frame Colour: Blue.
Frame Finish: Powder coated paint.
Frame Material: Steel.
Handle Material: Steel, 25mm dia.
No. of Wheels: 4.
Overall Height mm: 900.
Overall Length mm: 1000.
Overall Width mm: 700.
Platform Colour: Brown.
Platform Height mm: 260.
Platform Material: MDF laminate.
Side Height mm: 400.
Side/End Material: MDF laminate.
Weight kg: 32.5.
Wheel Brakes: No.
Wheel Diameter mm: 200.
Wheel Type: 2 fixed, and 2 swivel rubber tyred castors .500kg capacity. Blue powder coated steel frame with laminated MDF platform. Laminated MDF end panels, height 400mm. Handles to both ends, height 900mm. Platform height 260mm. 25mm dia. steel tube handles. On 2 fixed, and 2 swivel rubber tyred castors, 200mm dia. 5 year guarantee. Self assembly required. Overall L x W x H: 1000 x 700 x 900mm.

See full description
Specifications for Truck with 2 End Panels
  • Frame Material
    Steel
  • Capacity
    500kg
  • Overall Height
    900mm
  • Overall Width
    700mm
  • Wheel Diameter
    200mm
  • Platform Material
    MDF laminate
  • Number of Wheels
    4
  • Overall Length
    1000mm
  • Handle Material
    Steel, 25mm dia
  • Side/End Material
    Laminated MDF
  • Side Height
    400mm
  • Frame Finish
    Powder coated paint
  • Platform Colour
    Brown
  • Platform Height
    260mm
  • Weight
    32.5kg
  • Frame Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome