XXL Platform Truck, LxWxH 1550 X 760 X 1050mm, With Pneumatic Tyres

Order Code: ZT2731983S

£1,199.99 Inc VAT (20%)


Description

XXL platform truck, LxWxH 1550 x 760 x 1050 mm, with pneumatic tyres. Supplied = flat pack. Max. load = 1200 kg. Fittings = with 1 push handle. Platform length = 1400 mm. Platform width = 760 mm. Loading height = 340 mm. Length = 1550 mm. Width = 760 mm. Height = 1120 mm. Push handle height = 1120 mm. Frame colour = red. Wheel type = pneumatic tyres. Wheel diameter = 260 mm. Wheel fittings = 2 swivel castors, 2 fixed castors. Weight = 57 kg. A push handle and swivel castors make it flexible to move to the place of use. Large platform makes it suitable for transporting bulky equipment and materials. Wheels suitable for variable fitting, on the corner points or the middle of the long and cross sides.

See full description
Specifications for XXL Platform Truck, LxWxH 1550 X 760 X 1050mm, With Pneumatic Tyres
  • Supplied
    Flat Pack
  • Load Capacity
    1200kg
  • Wheel Type
    Pneumatic Tyres
  • Wheel Diameter
    260mm
  • Frame Colour
    Red
  • Wheel Fittings
    2 Swivel Castors, 2 Fixed Castors
  • Height
    1120mm
  • Width
    760mm
  • Length
    1550mm
  • Fittings
    With 1 Push Handle
  • Platform Length
    1400mm
  • Platform Width
    760mm
  • Loading Height
    340mm
  • Weight
    57kg
  • Push Handle Height
    1120mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome