Zinc Plated Platform Truck L x W - 880 x 580mm

Order Code: ZT3076618S

£249.99 Inc VAT (20%)


Description

Capacity kg: 360.
Finish: Profiled zinc plated.
Finish: Zinc plated.
Folded Height mm: 330.
Handle Type: Folding chrome.
Material: Steel.
Material: Steel sheet, PVC bumper strip.
No. of Wheels: 4.
Overall Height mm: 955.
Overall Platform Length mm: 880.
Overall Platform Width mm: 580.
Platform Height mm: 200.
Platform Length mm: 880.
Platform Width mm: 580.
Product Type: Manual.
Weight kg: 17.
Wheel Diameter mm: 125.
Wheel Type: 2 fixed and 2 swivel rubber tyred.
Wheel Type: Solid Rubber.Capacity 360 kg. Profiled zinc plated sheet steel, corrosion resistant platform. Finished with all round PVC bumper strip. Folding chrome handle. Platform height - 200mm. Height folded - 330mm. Mounted on two fixed and two swivel 125mm dia. non-marking polyurethane tyred wheels. Weight - 26 kg.

See full description
Specifications for Zinc Plated Platform Truck L x W - 880 x 580mm
  • Capacity
    360kg
  • Overall Height
    955mm
  • Wheel Type
    Solid Rubber Tyres
  • Wheel Diameter
    125mm
  • Material
    Steel sheet, PVC bumper strip
  • Number of Wheels
    4
  • Finish
    Zinc Plated
  • Platform Height
    200mm
  • Platform Width
    580mm
  • Platform Length
    880mm
  • Weight
    17kg
  • Overall Platform Width
    580mm
  • Folded Height
    330mm
  • Overall Platform Length
    880mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome