Pneumatic Wheeled Castors, Pressed Steel Centre, Roller Bearing


£33.99 Inc VAT (20%)
Up to 10% off

See 6 Product Variants
£33.99

Description

With shock absorbing black rubber tyres and a pressed steel centre, theis range of pneumatic castors afford protection to flooring as well as boasting an impressive load capacity. Fitted with a roller bearing and a top plate. Available as a fixed or swivel top plate application and in two varying sizes and specifications. With a ribbed tread style.

Features and Benefits
• Pressed steel centre for overall product hardiness and longevity
• Sporting a durable, black, non-marking patterned tread rubber tyre to protect flooring and resist everyday wear and tear
• Available in a variety of specifications to suit individual needs including with a fixed or swivel top plate fitting

Typical Applications
• Suitable for medium duty industrial, institutional and domestic use

Feature Attributes

Tyre Material:
Rubber
Centre Material:
Pressed Steel
Tyre Colour:
Black
Applications:
Sports Equipment,Sack Trucks,Gas Bottle Handling,Agricultural
Product Type:
Castor
Castor Type:
Single
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome