200/250kg 3in 1 Heavy Duty Folding Sack Truck (Pneumatic Tyres)

Order Code: ZT1172398P

£259.99 Inc VAT (20%)


Description

Warrior Eco 200/250kg 3 in 1 Heavy Duty Folding Sack Truck is a superb workhorse for most general purposes. This item is an inclined sack truck and flat platform truck all in one and quickly switches modes. Powder coated in blue with a quality finish and feel, mounted on pneumatic tyres

Capacity: 200/250kg
Overall Height: 1275mm
Overall Width: 614mm
Footplate Dimensions: (l x w) 300mm x 620mm
Wheels: Pneumatic
Wheel Diameter: (l x w) 250mm x 90mm
Weight: 19kg
Guarded hand grips
Colour: Blue

See full description
Specifications for 200/250kg 3in 1 Heavy Duty Folding Sack Truck (Pneumatic Tyres)
  • Overall Height
    1275mm
  • Colour
    Blue
  • Wheel Diameter
    250mm x 90mm
  • Finish
    Powder coat
  • Weight
    19kg
  • Overall Width
    614mm
  • Footplate Dimensions
    300mm x 620mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome