Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Castors & Wheels
Castor Wheels
Pneumatic Wheels
Cut-off Tool CP9116 Wheel Size 4"
By Chicago Pneumatic
Order Code:
ZT1087347S
£199.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 31st Dec
In Stock
GBP
199.99
https://www.zoro.co.uk/shop/storage-and-handling/pneumatic-wheels/cut-off-tool-cp9116-wheel-size-4-inch/p/ZT1087347S
Add to quotation
View all Pneumatic Wheels
Description
Note: Image is for illustrative purposes only and may differ from the actual product
Specifications
Specifications for Cut-off Tool CP9116 Wheel Size 4"
Wheel Size
4in
Product Type
Cut-off Tool
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome