General Purpose Sack Truck, on Pneumatic Tyred Wheels

Order Code: ZT3077935S

£249.99 Inc VAT (20%)


Description

Capacity kg: 250.
Footiron Length mm: 200.
Height mm: 1145.
Material: Steel.
Toe Plate Length mm: 200.
Weight kg: 12.5.
Wheel Diameter mm: 260.
Wheel Type: Pneumatic.
Wheel Type: Pneumatic tyres.
Width mm: 545.Capacity 250kg. Recessed crossbars, ideal for sacks, cartons etc. Tubular steel construction with knuckle protection handgrips. H x W x D: 1145 x 545 x 520mm. Toe plate W x D: 330 x 225mm. Weight 12.5kg. UK made. 260mm dia. pneumatic wheels.

See full description
Specifications for General Purpose Sack Truck, on Pneumatic Tyred Wheels
  • Material
    Steel
  • Capacity
    250kg
  • Weight
    12.5kg
  • Height
    1145mm
  • Wheel Type
    Pneumatic tyres
  • Wheel Diameter
    260mm
  • Width
    545mm
  • Toe Plate Length
    200mm
  • Footiron Length
    200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome