Grey Rubber Plate Swivel Castor Brake 50mm 60kg Load 2BZA50GRSWB

Order Code: ZT2610666S

£13.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.490%
5 - 9£12.954%
10 - 19£12.418%
20 +£11.8712%


Description

Twin wheeled pressed steel swivel castor with a top plate fixing fitted with 2 grey rubber tyres on grey polypropylene centred wheels with plain bores with a total lock brake. Wheel diameter 50mm, tread width 2 x 18mm, overall height 73mm, plate size 60mm x 60mm, hole centres 46mm x 46mm Load capacity 60kg.

Specifications for Grey Rubber Plate Swivel Castor Brake 50mm 60kg Load 2BZA50GRSWB
  • MFR Part No.
    2BZA50GRSWB
  • Wheel Material
    Rubber
  • Overall Height
    73mm
  • Product Type
    Castor
  • Load Capacity
    60kg
  • Tread Width
    2 x 18mm
  • Wheel Diameter
    50mm
  • Hole Centres
    46mm x 46mm
  • Plate Size
    60mm x 60mm