Grey Rubber Plate Swivel Castor Brake 75mm 80kg Load 2BZA75VGRBJSWB

Order Code: ZT2610893S

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 +£19.527%


Description

Twin wheeled pressed steel swivel castor with a top plate fixing fitted with 2 thermoplastic grey rubber tyres on grey polypropylene centred wheels with ball bearings and thread guards and a total loc brake. Wheel diameter 75mm, tread width 2 x 24mm, overall height 101mm, plate size 60mm x 60mm, hole centres 46mm x 46mm Load capacity 80kg.

See full description
Specifications for Grey Rubber Plate Swivel Castor Brake 75mm 80kg Load 2BZA75VGRBJSWB
  • MFR Part No.
    2BZA75VGRBJSWB
  • Product Type
    Swivel Castor
  • Overall Height
    101mm
  • Load Capacity
    80kg
  • Wheel Diameter
    75mm
  • Tread Width
    2 x 24mm
  • Hole Centres
    46mm x 46mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome