Grey Rubber Polypropylene Plate Swivel Castor Brake 100mm 70kg Load BZGMM100GRBSWB

Order Code: ZT2615454S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 +£13.156%


Description

Pressed steel swivel castor with top plate fixing fitted with a grey rubber tyre nylon centred wheel with a roller bearing and swivel wheel brake. Wheel diameter 100mm, tread width 30mm, overall height 128mm, top plate fixing 98mm x 78mm, hole centres 80mm x 60mmm Load capacity 70kg.

Specifications for Grey Rubber Polypropylene Plate Swivel Castor Brake 100mm 70kg Load BZGMM100GRBSWB
  • MFR Part No.
    BZGMM100GRBSWB
  • Tread Width
    30mm
  • Product Type
    Swivel Castor
  • Mount Type
    Top Plate
  • Overall Height
    128mm
  • Load Capacity
    70kg
  • Wheel Diameter
    100mm
  • Hole Centres
    80mm x 60mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome