Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Castors & Wheels
Castor Wheels
Pneumatic Wheels
Grinder CP7500DK Kit Wheel Size 2"
By Chicago Pneumatic
Order Code:
ZT1087658S
£179.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 31st Dec
In Stock
GBP
179.99
https://www.zoro.co.uk/shop/storage-and-handling/pneumatic-wheels/grinder-cp7500dk-kit-wheel-size-2-inch/p/ZT1087658S
Add to quotation
View all Pneumatic Wheels
Description
Note: Image is for illustrative purposes only and may differ from the actual product
Specifications
Specifications for Grinder CP7500DK Kit Wheel Size 2"
Wheel Size
2in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome