0
1

Jockey Wheel & Clamp 48mm - 260mm Pneumatic Wheel

Order Code: ZT1231424P

£54.99 Inc VAT (20%)


Description

Heavy-duty jockey wheel with Ø48mm clamp. Ø260mm Steel wheel with pneumatic tyre. Zinc plated for added corrosion resistance.

Specifications for Jockey Wheel & Clamp 48mm - 260mm Pneumatic Wheel
  • MFR Part No.
    TB372
  • Capacity
    150kg
  • Nett Weight
    5.12kg
  • Minimum Height
    630mm
  • Wheel Size
    260 x 80mm
  • Maximum Height
    860mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome