Nylon Plate Fixed Castor 200mm 3000kg Load 2BZQF200NYBJHD

Order Code: ZT2613958S

£319.99 Inc VAT (20%)


Description

Fabricated twin wheel fixed castor with a top plate fixing fitted with 2 heavy duty white nylon wheels with ball bearings. Wheels diameter 200mm, tread width 2 x 50mm, overall height 264mm, top plate 175mm x 140mm, hole centres 140mm x 105. Load capacity 3000kg.

Specifications for Nylon Plate Fixed Castor 200mm 3000kg Load 2BZQF200NYBJHD
  • MFR Part No.
    2BZQF200NYBJHD
  • Load Capacity
    3000kg
  • Product Type
    Fixed Castor
  • Overall Height
    264mm
  • Mount Type
    Top Plate
  • Tread Width
    2 x 50mm
  • Wheel Material
    Nylon
  • Wheel Diameter
    200mm
  • Hole Centres
    140mm x 105mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome