Nylon Plate Swivel Castor Brake 150mm 600kg Load BZJ150LNYBK

Order Code: ZT2611216S

£43.99 Inc VAT (20%)


Description

Fabricated swivel castor with a top plate fixing fitted with a white nylon wheel with a plain bearing and side fitting wheel brake. Wheel diameter 150mm, tread width 40mm, overall height 190mm, top plate 135mm x 110mm, hole centres 105mm x 80mm. Load capacity 600kg.

Specifications for Nylon Plate Swivel Castor Brake 150mm 600kg Load BZJ150LNYBK
  • MFR Part No.
    BZJ150LNYBK
  • Load Capacity
    600kg
  • Tread Width
    40mm
  • Material
    Nylon
  • Overall Height
    190mm
  • Wheel Diameter
    150mm
  • Hole Centres
    105mm x 80mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome