Pneumatic 400mm Plain Bearing Wheel 200kg Load BZWPP400254664B

Order Code: ZT2619997S

£35.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£35.990%
5 +£34.195%


Description

Black pneumatic tyre on red polypropylene centre rim with a plain bore. Fitted with a 4 ply blocked tread patterned tyre. Wheel diameter 400mm, tread width 100mm, hub 66mm, bore 25.4mm. Load capacity 200kg at 4KPH, REACH COMPLIANT. Not recommended for foam filling please take advise from the BIL Technical department or consider the BIL puncture proof range. for non-towing applications please note we manufacture to order and therefore a 24 hour delivery may not be possible.Important notice : Refer to rim for PSI rating not the tyre.

See full description
Specifications for Pneumatic 400mm Plain Bearing Wheel 200kg Load BZWPP400254664B
  • MFR Part No.
    BZWPP400254664B
  • Hub Width
    66mm
  • Product Type
    Plain Bearing Wheel
  • Wheel Diameter
    400mm
  • Tyre Colour
    Black
  • Wheel Material
    Polypropylene
  • Bore Size
    25.4mm
  • Load Capacity
    200kg
  • Tread Width
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome