Pneumatic 400mm Roller Bearing Wheel 200kg Load BZWPP4002544B

Order Code: ZT2619985S

£35.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£35.990%
5 +£34.195%


Description

Black pneumatic tyre on red polypropylene centre rim with a plain bore. Fitted with a 4 ply block tread patterned tyre. Wheel diameter 400mm, tread width 100mm, hub 66mm, bore 25.4mm. Load capacity 200kg at 4KPH, for non-towing applications please note we manufacture to order and therefore a 24 hour delivery may not be possible.Important notice : Refer to rim ing not the tyre

See full description
Specifications for Pneumatic 400mm Roller Bearing Wheel 200kg Load BZWPP4002544B
  • MFR Part No.
    BZWPP4002544B
  • Rim Material
    Polypropylene
  • Tread Width
    100mm
  • Hub Size
    66mm
  • Load Capacity
    200kg
  • Wheel Material
    Polypropylene
  • Bore Size
    25.4mm
  • Wheel Diameter
    400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome