Pneumatic Tyre Sack Truck Red 150kg Capacity (H1155 X W550 X D450mm) Ptst

Order Code: ZT1549667S

£79.99 Inc VAT (20%)


Description

This versatile and robust sack truck is suitable for heavy duty use, with a maximum capacity of 150kg. The strong toeplate measures 350x200mm, providing a sizable surface area for carrying large loads. The concave frame provides firm support to your cargo, aiding stability. The pneumatic tyres adjust to the terrain for a smoother ride over uneven surfaces, which is ideal for exterior use. Wheel guards help ensure the load doesn't get caught on the tyres.
Durable sack truck with pneumatic tyres
Pneumatic tyres help performance over uneven surfaces
Concave frame for load stability
Wheel guards protect tyres from load
Toeplate measures 350 x 200mm
Maximum capacity: 150kg
Dimensions: 1155 x 550 x 450mm (HxWxD)
Colour: Red

See full description
Specifications for Pneumatic Tyre Sack Truck Red 150kg Capacity (H1155 X W550 X D450mm) Ptst
  • Weight
    9.7kg
  • MFR Part No.
    MJ32114

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome