Polyurethane Nylon Plate Swivel Castor Brake 150mm 500kg Load BZEJ150NPBJBK

Order Code: ZT2613556S

£43.99 Inc VAT (20%)


Description

Fabricated swivel castor with a top plate fixing fitted with a red polyurethane tyred white nylon centred wheel with a ball bearing and side fitting wheel brake. Wheel diameter 150mm, tread width 40mm, overall height 190mm, top plate 135mm x 110mm, hole centres 105mm x 80mm. Load capacity 500kg.

Specifications for Polyurethane Nylon Plate Swivel Castor Brake 150mm 500kg Load BZEJ150NPBJBK
  • MFR Part No.
    BZEJ150NPBJBK
  • Overall Height
    190mm
  • Product Type
    Swivel Castor
  • Wheel Diameter
    150mm
  • Load Capacity
    500kg
  • Mount Type
    Top Plate
  • Tread Width
    40mm
  • Hole Centres
    105mm x 80mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome