Puncture Proof Polyurethane Plate Swivel Castor Brake 260mm 150kg Load BZFPC260PPUBJDBK

Order Code: ZT2614532S

£82.99 Inc VAT (20%)


Description

Fabricated swivel castor with a top plate fixing fitted with a black diamond pattern puncture proof tyre red polypropylene centred wheel with ball bearing and a side fitting wheel brake.Wheel diameter 260, tread width 85mm, overall height 318mm, plate size 115mm x 105mm, hole centres 92mm x 67mm or 76mm x 76mm. Load capacity 150kg.

See full description
Specifications for Puncture Proof Polyurethane Plate Swivel Castor Brake 260mm 150kg Load BZFPC260PPUBJDBK
  • MFR Part No.
    BZFPC260PPUBJDBK
  • Product Type
    Swivel Castor
  • Wheel Material
    Polyurethane
  • Wheel Diameter
    260mm
  • Hole Centres
    92mm x 67mm
    76mm x 76mm
  • Overall Height
    318mm
  • Material
    Polyurethane
    Polypropylene
  • Load Capacity
    150kg
  • Mount Type
    Top Plate
  • Tread Width
    85mm
  • Plate Size
    115mm x 105mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome