Rubber Bolt Hole Brake 75mm 60kg BZRA75GRBH10SWB

Order Code: ZT2616505S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

Pressed steel swivel castor with a 10mm bolt hole fitted with a grey rubber tyred polypropylene centred wheel with plain bore wheel. Wheel diameter 75mm, tread width 24mm, overall height 101mm, Load capacity 60kg.

Specifications for Rubber Bolt Hole Brake 75mm 60kg BZRA75GRBH10SWB
  • MFR Part No.
    BZRA75GRBH10SWB
  • Tread Width
    24mm
  • Product Type
    Swivel Castor
  • Overall Height
    101mm
  • Wheel Diameter
    75mm
  • Load Capacity
    60kg
  • Material
    Pressed Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome