Rubber Swivel Castor Brake Plate 50mm 50kg BZRA50GRBJSWB

Order Code: ZT2616215S

£11.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.390%
5 - 9£10.934%
10 - 19£10.488%
20 +£10.0212%


Description

Pressed steel swivel castor with a flat plate fitted with a grey thermoplastic rubber tyre on polypropylene centred wheel with ball bearing and caps. Wheel diameter 50mm, tread width 24mm, overall height 74mm plate size 60mm x 60mm, hole centres 49mm x 49mm or 43mm x 43mm with a Load capacity 50kg.

Specifications for Rubber Swivel Castor Brake Plate 50mm 50kg BZRA50GRBJSWB
  • MFR Part No.
    BZRA50GRBJSWB
  • Load Capacity
    50kg
  • Wheel Diameter
    50mm
  • Overall Height
    74mm
  • Product Type
    Rubber Swivel Castor
  • Tread Width
    24mm
  • Hole Centres
    49mm x 49mm
    43mm x 43mm
  • Material
    Pressed Steel
  • Plate Size
    60mm x 60mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome