0
1
2
3
4
5

T-Mech ATV Trailer Pneumatic Tyres

Order Code: ZT3960274S

£359.99 Inc VAT (20%)


Description

This versatile T-Mech ATV trailer is ideal for any gardening, landscaping or mucking out tasks.

No job is too big or too small for this cart as it's capable of carrying a MASSIVE 295kg load, perfect for garden work.

Why stop there when you can hold a range of items in the 10 cubic feet trailer? It allows for endless possibilities to hold everything from logs to hay bales.

With a handy tipping function, you can easily load and unload the trailer. Once your trailer is filled simply attach it to your vehicle and tow, tow, tow your trailer gently down the lane!

This trailer will be ready for any terrain with the hard-wearing pneumatic tyres. From dirt tracks to gravel drives, these tyres can tackle any surface making this the perfect trailer for any task.

Not only will you receive this cart, but we will also give you a FREE pair of gardening gloves, perfect for that added protection whilst loading and unloading.

Product Features:


* T-Mech ATV tipping trailer with pneumatic tyres.
* The pneumatic tyres allow the trailer to glide across any surface.
* Attaches to compact lawn tractors, ATV, quad bikes or utility vehicles.
* The trailer provides a HUGE 295kg load capacity and 10 cubic feet trailer bed.
* FREE pair of gardening gloves.
* Tipping function allows easy loading and unloading. Specifications:


* Brand: T-Mech.
* Load Capacity: 295kg/650lbs.
* Overall Size: 820 x 950 x 1930mm.
* Bed Size: 300 x 940 x 1210mm.
* Height from top of bed from ground: 736mm.
* Axle: 508mm.

See full description
Specifications for T-Mech ATV Trailer Pneumatic Tyres
  • Tyre Type
    Pneumatic
  • Product Type
    ATV Trailer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome