Tyre Truck, for Wheels and Tyres, Roller Bearings

Order Code: ZT3150682S

£699.99 Inc VAT (20%)


Description

Tyre truck, for wheels and tyres, roller bearings. Supplied = pre-assembled, final assembly by customer. Model = with 4 handles. Max. load = 200 kg. Wheel type = block profile pneumatic tyres. Wheel diameter = 260 mm. Wheel bearing = roller bearing. Material = steel. Overall height = 1505 mm. Overall width = 680 mm. Overall depth = 830 mm. Weight = 23 kg. Platform length = 525 mm. Wheel fittings = pneumatic tyres. Wheels and tyres up to 23 inches (max. 850 mm) lifted automatically by spring loaded gripper arms. Additional handles make it easy to release the tyre bracket. Makes transport of wheels, tyres and rims with the tyre trolley (accessory) easier. The EUROKRAFTpro tyre truck is the ideal aid when fitting and transporting tyres and wheels, as well as for tyre storage and tyre logistics in general. You can take the tyre truck directly to the set of tyres for transport and the spring loaded scissor lift bracket automatically grips the stack. Once you have arrived where the tyres are needed, the bracket is easy to release using the handles located one level down. Accessories: the tyre trolley will take your tyre logistics to the next level in terms of ergonomics. It fits perfectly into the brackets of the tyre truck and makes it possible to move tyres and wheels even in small spaces.

See full description
Specifications for Tyre Truck, for Wheels and Tyres, Roller Bearings
  • Product Type
    Tyre Truck
  • Overall Width
    680mm
  • Overall Depth
    830mm
  • Wheel Diameter
    260mm
  • Overall Height
    1505mm
  • Wheel Fittings
    Pneumatic Tyres
  • Weight
    23kg
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome