125mm B/H Swivel Castor (Zinc) GRT & Brake

Order Code: ZT1057881X

£18.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£18.990%
5 - 9£18.234%
10 - 19£17.478%
20 +£16.7112%


Description

Suitable for use on hard floors (cement, tiles, etc). Non marking rubber tyre. Quiet running with "cushioned" tyre Suitable for humid environments where medium harsh chemicals may be present. Not recommended for use with organic solvents, chlorinated substances, hydrocarbons or mineral oils. Operating temperature range -20C to 60C.

Specifications for 125mm B/H Swivel Castor (Zinc) GRT & Brake
  • Wheel Diameter
    125mm
  • Castor Type
    Single
    Swivel
  • Mount Type
    Bolt Hole
  • Product Type
    Castor
  • Braked
    Braked
  • MFR Part No.
    B125R6Z21
  • Tyre Colour
    Grey
  • Tyre Material
    Rubber
  • Wheel Material
    Plastic
  • Duty Type
    Heavy Duty
  • Applications
    Humid Enviroments
  • Load Capacity
    100kg
  • Tread Width
    37mm
  • Fixing Plate Size
    80x60mm
  • Temperature Range
    20 to 60�C
  • Pneumatic Wheel
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome