Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Castors & Wheels
Castors
Pressed Steel Castors
125mm B/H Swivel Castor (Zinc) P/N Wheel Brake
By Atlas Workholders
Order Code:
ZT1057957X
£4.69
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
4.69
https://www.zoro.co.uk/shop/storage-and-handling/pressed-steel-castors/125mm-b-h-swivel-castor-zinc-p-n-wheel-brake/p/ZT1057957X
Add to quotation
Schedule an order and save 5%
View all Pressed Steel Castors
Description
Zinc Finish
Tags:
#ClearanceProduct
Specifications
Specifications for 125mm B/H Swivel Castor (Zinc) P/N Wheel Brake
Tyre Colour
Red
Wheel Material
Nylon
Wheel Diameter
125mm
Mount Type
Swivel Bolt Hole
Castor Type
Medium Duty
Tyre Material
Polyurethane
MFR Part No.
E125R6Z21
Duty Type
Medium Duty
Braked
Braked
Product Type
Castor
Applications
Humid Enviroments
Temperature Range
20 to 80�C
Pneumatic Wheel
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome