22-Ser' Fixed Plate 100mm Nylon/Polyurethane

Order Code: ZT1058194X

£14.99 Inc VAT (20%)


Description

A range of pressed steel castors for general medium to heavy duty industrial applications. Hard wearing, polyurethane tyred castors complete with roller bearing.

Specifications for 22-Ser' Fixed Plate 100mm Nylon/Polyurethane
  • Fixing Hole Centres Dimensions
    80x60mm
  • Tyre Material
    Polyurethane
  • MFR Part No.
    429PNB
  • Mount Type
    Fixed Top Plate
  • Overall Height
    128mm
  • Tyre Colour
    Red
  • Tread Width
    35mm
  • Bolt Size
    M8
  • Wheel Diameter
    100mm
  • Castor Type
    Medium To Heavy Duty
  • Wheel Material
    Nylon
  • Fixing Plate Size
    105x88mm
  • Load Capacity
    250kg
  • Product Type
    Castor
  • Duty Type
    Heavy Duty
    Medium Duty
  • Braked
    Unbraked
  • Applications
    Glass Handling Equipment
    Pallet Dollies
    Roll Containers
  • Pneumatic Wheel
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome