3C Series Swivel Castor for Furniture Wheel Width 25 mm Pack of 4 75 mm Swivel Castor with Total Wheel Stop

Order Code: ZT4129632S

£104.99 Inc VAT (20%)
£109.994.5% off


Description

3C series swivel castor for furniture, wheel width 25 mm, pack of 4, Ø 75 mm, swivel castor with total wheel stop. Supplied = pre-assembled, final assembly by customer. Type of mounting = for screw connection. Wheel material = TPR. Application = furniture installation, production areas, industry. Wheel diameter = 75 mm. Overall height = 100 mm. Max. load = 75 kg. Product type = furniture castors. Wheel width = 25 mm. Wheel bearing = ball bearing. Housing surface = powder coated. Material of rim = plastic. Structure = swivel castor with wheel stop. Swivel castor plate dimensions = 59x71 mm. Screw hole spacing = 38x52 mm. Ball bearings with thread guard. Soft running surface for hard/sensitive floor surfaces.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome