3C Series Swivel Castor for Furniture with Total Wheel Stop Wheel Width 20 mm Pack of 4 50 mm

Order Code: ZT4129631S

£79.99 Inc VAT (20%)


Description

3C series swivel castor for furniture with total wheel stop, wheel width 20 mm, pack of 4, Ø 50 mm. Supplied = pre-assembled, final assembly by customer. Type of mounting = for plug-in connection. Wheel material = TPR. Application = furniture installation, production areas, industry. Wheel diameter = 50 mm. Overall height = 73 mm. Max. load = 50 kg. Product type = furniture castors. Wheel width = 20 mm. Wheel bearing = ball bearing. Housing surface = powder coated. Material of rim = plastic. Structure = swivel castor. Designer 3C castor with mounting plate and total stop. Ball bearings with thread guard. Soft running surface for hard/sensitive floor surfaces. Material The housing of the designer 3C castor is made of solid, powder coated industrial steel, the stop is made of high quality plastic. The wheel is made of high quality plastic with a non-marking soft running surface made of thermoplastic elastomer. Technology + design The extraordinary designer 3C swivel castor transforms furniture into exclusive and unique designer pieces in no time at all. The non-marking soft running surface of the wheels provides mobility on all hard/sensitive floor surfaces without leaving streaks or scratches. A wheel stop ensures the furniture remains securely in the intended location. Fast and easy to mount: simply screw them on - and start rolling!

See full description
Specifications for 3C Series Swivel Castor for Furniture with Total Wheel Stop Wheel Width 20 mm Pack of 4 50 mm
  • Overall Height
    73mm
  • Wheel Diameter
    50mm
  • Product Type
    Swivel Castor
  • Wheel Width
    20mm
  • Wheel Bearing
    Ball Bearing
  • Housing Surface
    Powder Coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome