61 Ser' Fixed Plate 50mm Nylon/Rubber Castor

Order Code: ZT1382091X

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

Various pressed steel castors suited to general medium duty industrial applications. With blue rubber wheels and nylon wheels topped with a fixing plate fitting. Featuring a single ball race swivel head. Available to purchase with various load capacities and wheel diameters to meet your desired requirements.

Features and Benefits
• Specifications equate to pre-metric standard sizes making them a versatile product
• Robust blue rubber tyres and nylon centres for resistance to general day to day punishment
• Pressed steel fixings for product longevity and overall durability
• Available in a variety of specifications including varied load capacities to suit individual needs

Typical Applications
• Suitable for medium duty uses in the industrial, institutional and domestic sectors

See full description
Specifications for 61 Ser' Fixed Plate 50mm Nylon/Rubber Castor
  • Fixing Plate Size
    67x45mm
  • Castor Type
    Medium Duty
  • Wheel Material
    Nylon
  • Overall Height
    64mm
  • Fixing Hole Centres Dimensions
    54x25mm
  • MFR Part No.
    V988RN
  • Bolt Size
    M6
  • Tread Width
    22mm
  • Tyre Material
    Rubber
  • Tyre Colour
    Blue
  • Mount Type
    Fixed Top Plate
  • Wheel Diameter
    50mm
  • Load Capacity
    27kg
  • Product Type
    Castor
  • Applications
    Truck
    Trolley
  • Duty Type
    Medium Duty
  • Braked
    Unbraked
  • Pneumatic Wheel
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome