Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Castors & Wheels
Castors
Pressed Steel Castors
65472 Rubber Castor Fixed - 50MM Dia
By Draper
Order Code:
ZT3297002S
£4.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.99
0%
10 - 19
£4.79
4%
20 - 49
£4.58
8%
50 - 99
£4.39
12%
100 +
£4.19
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
4.99
https://www.zoro.co.uk/shop/storage-and-handling/pressed-steel-castors/65472-rubber-castor-fixed-50mm-dia/p/ZT3297002S
Add to quotation
View all Pressed Steel Castors
Description
Fixed plate fixing. Non-marking tyres.
S.W.L. 50kg.
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 65472 Rubber Castor Fixed - 50MM Dia
Wheel Material
Rubber
Applications
Uneven Surfaces
Outdoor Conditions
Braked
Unbraked
Fixing Plate Size
65x65mm
Bolt Size
M6
Tyre Colour
Grey
Tyre Material
Rubber
Castor Type
Single
Fixed
Product Type
Castor
MFR Part No.
65472
Wheel Diameter
50mm
Overall Height
46mm
Mount Type
Top Plate
Load Capacity
50kg
Duty Type
Light Duty
Pneumatic Wheel
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome