80mm Nylon Plain Bore Wheel X 40 Hub

Order Code: ZT1057915X

£2.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.090%
20 - 49£2.014%
50 - 99£1.928%
100 - 199£1.8412%
200 +£1.7616%


Description

Suitable for use on compact floors (cement, tiles, etc). Particularly recommended for the food processing industry. Not recommended for use where mineral or organic acids are present. Operating temperature range -10C to 60C.

Specifications for 80mm Nylon Plain Bore Wheel X 40 Hub
  • Wheel Diameter
    80mm
  • Tread Width
    34mm
  • Tyre Colour
    White
  • Wheel Material
    Nylon
  • MFR Part No.
    G080P1021
  • Braked
    Unbraked
  • Castor Type
    Single
  • Applications
    Food Processing Industry
    Compact Floors
  • Tyre Material
    Polypropylene
  • Product Type
    Wheel
  • Pneumatic Wheel
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome