80mm T/P Fixed Castor Black Rubber Tyre Wheel

Order Code: ZT1057895X

£1.99 Inc VAT (20%)
£2.094.5% off
QuantityPriceDiscount
1 - 19£1.990%
20 - 49£1.876%
50 +£1.7512%


Description

Suitable for use on most surfaces. Suitable for humid environments where medium harsh chemicals may be present. Quiet running with "cushioned" tyre. Not recommended for use where mineral or organic acids are present. Operating temperature range -20C to 60C.

Specifications for 80mm T/P Fixed Castor Black Rubber Tyre Wheel
  • Castor Type
    Medium Duty
  • MFR Part No.
    TEC-B02-80
  • Wheel Diameter
    80mm
  • Tyre Material
    Rubber
  • Mount Type
    Fixed Top Plate
  • Tyre Colour
    Black
  • Wheel Material
    Plastic
  • Duty Type
    Medium Duty
  • Product Type
    Castor
  • Braked
    Unbraked
  • Applications
    Humid Enviroments
  • Temperature Range
    20 to 60�C
  • Pneumatic Wheel
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome