Castor Set For Tilting Skips And Hinged Bottom Skips - 2 Swivel Castors And 2 Fixed Castors

Order Code: ZT2711051S

£319.99 Inc VAT (20%)


Description

Castor set for tilting skips and hinged bottom skips, 2 swivel castors and 2 fixed castors, max. load 450 kg/castor. Supplied = assembled. Wheel diameter = 180 mm. Wheel type = nylon. Wheel fittings = 2 swivel castors with 1 x stops, 2 fixed castors. Overall height = 225 mm. Max. load = 1350 kg. Max. load/castor = 450 kg.

Specifications for Castor Set For Tilting Skips And Hinged Bottom Skips - 2 Swivel Castors And 2 Fixed Castors
  • Overall Height
    225mm
  • Wheel Diameter
    180mm
  • Load Capacity
    1350kg
  • Supplied
    Assembled
  • Wheel Type
    Nylon
  • Load Per Castor
    450kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome