Clip-on Castor Set, 2 Swivel Castors, Wheel Ø100mm

Order Code: ZT2730732S

£209.99 Inc VAT (20%)


Description

Clip-on castor set, 2 swivel castors, wheel 100 mm. Supplied = assembled. Wheel diameter = 100 mm. Wheel type = solid rubber. Wheel fittings = 2 swivel castors with wheel stops. Can be assembled without tools. Made of solid rubber, wheel 100 mm. Max. load 100 kg with 4 castors. 2 swivel castors, each with clamping mechanism, 1 x left and 1 x right, fitted with wheel stops. Recommended arrangement: 2 swivel castors and 2 fixed castors or 4 swivel castors. Mobility for all boxes with internal dimensions of at least 550 x 350 mm.

See full description
Specifications for Clip-on Castor Set, 2 Swivel Castors, Wheel Ø100mm
  • Wheel Diameter
    100mm
  • Supplied
    Assembled
  • Wheel Fittings
    2 Swivel Castors with Wheel Stops
  • Wheel Type
    Solid Rubber Tyres

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome