Deluxe Light Duty Castors Wheel 50 mm Pack of 4 Swivel Castor with Wheel Stop

Order Code: ZT4131638S

£94.99 Inc VAT (20%)
£99.995% off


Description

DELUXE light duty castors, wheel Ø 50 mm, pack of 4, swivel castor with wheel stop. Supplied = pre-assembled, final assembly by customer. Wheel diameter = 50 mm. Structure = swivel castor with wheel stop. Wheel material = TPR. Max. load at 4 km/h = 50 kg. Type of mounting = with top plate. Overall height = 72 mm. Swivel castor offset = 23 mm. Screw hole diameter = 6 mm. Swivel castor plate dimensions = 50x50 mm. Screw hole spacing = 35x35 mm. Housing surface = zinc plated. Max. load 50 kg. Wheel made from high quality plastic. ULTRASOFT running surface for hard/sensitive floor surfaces.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome