DELUXE light duty castors, wheel Ø 75 mm, pack of 4, swivel castor with wheel stop. Supplied = pre-assembled, final assembly by customer. Wheel diameter = 75 mm. Structure = swivel castor with wheel stop. Wheel material = TPR. Max. load at 4 km/h = 75 kg. Type of mounting = with top plate. Overall height = 100 mm. Swivel castor offset = 35 mm. Screw hole diameter = 6 mm. Swivel castor plate dimensions = 60x60 mm. Screw hole spacing = 43x43 mm. Housing surface = zinc plated. Max. load 75 kg.