Eco Light Duty Double Swivel Castors Wheel 75 mm Pack of 4 Swivel Castor Plastic
Hover to enlarge the image

Eco Light Duty Double Swivel Castors Wheel 75 mm Pack of 4 Swivel Castor Plastic

Order Code:
MPN:

Product Description

ECO light duty double swivel castors, wheel Ø 75 mm, pack of 4, swivel castor, plastic. Supplied = pre-assembled, final assembly by customer. Wheel diameter = 75 mm. Structure = swivel castor. Wheel material = plastic. Max. load at 4 km/h = 100 kg. Type of mounting = with top plate. Overall height = 103 mm. Swivel castor offset = 25 mm. Screw hole diameter = 8 mm. Swivel castor plate dimensions = 77x67 mm. Screw hole spacing = 55x48 mm. Housing surface = zinc plated. Max. load 100 kg.

Specifications
Product Type
Swivel Castors
Pack Quantity
4
Wheel Diameter
75mm
Overall Height
103mm
Screw Hole Spacing
55x48mm
Housing Surface
Zinc Plated
Screw Hole Diameter
8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome