Light Duty Swivel Castors Wheel 75 mm Pack of 4 Swivel Castor Threaded Pin

Order Code: ZT4132076S

£89.99 Inc VAT (20%)


Description

Light duty swivel castors, wheel Ø 75 mm, pack of 4, swivel castor, threaded pin. Supplied = pre-assembled, final assembly by customer. Wheel diameter = 75 mm. Structure = swivel castor. Wheel material = plastic. Max. load at 4 km/h = 60 kg. Type of mounting = with threaded pin. Overall height = 100 mm. Swivel castor offset = 30 mm. Screw hole diameter = 0 mm. Threaded pin dimensions = M10x17 mm. Screw hole spacing = 0 mm. Housing surface = zinc plated. Max. load 60 kg.

See full description
Specifications for Light Duty Swivel Castors Wheel 75 mm Pack of 4 Swivel Castor Threaded Pin
  • Overall Height
    100mm
  • Wheel Material
    Plastic
  • Product Type
    Swivel Castors
  • Wheel Diameter
    75mm
  • Housing Surface
    Zinc Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome