Electrically Conductive Rubber Bolt Hole Swivel Castor Brake 50mm 55kg 2BZD50VGRBJBH10SWB

Order Code: ZT2611042S

£11.99 Inc VAT (20%)


Description

Twin wheeled pressed steel swivel castor with a 10mm bolt hole fixing fitted with 2 thermoplastic grey rubber tyres on 2 grey polypropylene centred wheels with ball bearings and total lock brake. Wheel diameter 50mm, tread width 2 x 18mm, overall height 73mm, Load capacity 55kg.

Specifications for Electrically Conductive Rubber Bolt Hole Swivel Castor Brake 50mm 55kg 2BZD50VGRBJBH10SWB
  • MFR Part No.
    2BZD50VGRBJBH10SWB
  • Material
    Polypropylene
  • Diameter
    50mm
  • Load Capacity
    55kg
  • Tread Width
    2 x 18mm
  • Bolt Hole Size
    10mm
  • Product Type
    Swivel Castor
  • Overall Height
    73mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome