Grey Rubber Plate Swivel Castor 50mm 60kg Load 2BZA50GR

Order Code: ZT2610729S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

Twin wheeled pressed steel swivel castor with a top plate fixing fitted with 2 grey rubber tyres on grey polypropylene centred wheels with plain bores. Wheel diameter 50mm, tread width 2 x 18mm, overall height 73mm, plate size 60mm x 60mm, hole centres 46mm x 46mm Load capacity 60kg.

Specifications for Grey Rubber Plate Swivel Castor 50mm 60kg Load 2BZA50GR
  • MFR Part No.
    2BZA50GR
  • Tread Width
    2 x 18mm
  • Mount Type
    Top Plate
  • Load Capacity
    60kg
  • Fixing Plate Size
    60mm x 60mm
  • Overall Height
    73mm
  • Wheel Diameter
    50mm
  • Product Type
    Swivel Castor
  • Castor Type
    Swivel
  • Fixing Hole Centres
    46mm x 46mm
  • Material
    Pressed Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome