Grey Rubber Polypropylene 200mm Plain Bearing Wheel 205kg Load BZH200WGR

Order Code: ZT2616450S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.445%
10 +£9.8910%


Description

Grey rubber tyre on black polypropylene centre with a plain bearing. Wheel diameter 200mm, Tread width 50mm, bore size 20mm, hub length 60mm, load capacity 205kg.

**MANUFACTURED TO ORDER**

Specifications for Grey Rubber Polypropylene 200mm Plain Bearing Wheel 205kg Load BZH200WGR
  • MFR Part No.
    BZH200WGR
  • Load Capacity
    205kg
  • Product Type
    Bearing Wheel
  • Hub Length
    60mm
  • Centre Material
    Polypropylene
  • Bore Size
    20mm
  • Tread Width
    50mm
  • Wheel Diameter
    200mm
  • Tyre Material
    Rubber
  • Bearing Type
    Plain

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome