Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Castors & Wheels
Castors
Pressed Steel Castors
Heavy Duty Casters - Set of 4 CB28517
By Startech
Order Code:
ZT1499908S
£54.99
each
Inc VAT (20%)
£219.96 minimum order value
4
Add to basket
Minimum order quantity: 4.
Get it by
Wed, 18th Dec
In Stock
GBP
219.96
https://www.zoro.co.uk/shop/storage-and-handling/pressed-steel-castors/heavy-duty-casters-set-of-4-cb28517/p/ZT1499908S
Add to quotation
View all Pressed Steel Castors
Description
Heavy Duty Casters - Set Of 4 M6 Casters 45mm X 75mm Bolt Patt
Specifications
Specifications for Heavy Duty Casters - Set of 4 CB28517
Height
72.5mm
Type
Castor Wheels
Width
65mm
Depth
92mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome