Heavy Duty Plate Truck - Incl. 2 Bars - 2 Swivel Castors With Stops, 2 Fixed Castors

Order Code: ZT2729980S

£899.99 Inc VAT (20%)


Description

Heavy duty plate truck, incl. 2 bars, LxWxH 1250 x 700 x 945 mm, 2 swivel castors with stops, 2 fixed castors. Supplied = flat pack. Max. load = 500 kg. Frame material = sheet steel, galvanised. Frame colour = zinc plated. Wheel fittings = 2 swivel castors with wheel stop, 2 fixed castors. Wheel type = solid rubber. Wheel diameter = 200 mm. Height = 945 mm. Width = 700 mm. Length = 1250 mm. Loading height = 265 mm. Weight = 44 kg. Bar spacing = 77 mm. Wheel width = 50 mm. Product type = panel trolleys. Electrolytically zinc plated sheet steel. Space for up to 7 bars. Supplied with 2 bars. Platform height 265 mm. Clearance between bars 77 mm. Max. load 500 kg.

See full description
Specifications for Heavy Duty Plate Truck - Incl. 2 Bars - 2 Swivel Castors With Stops, 2 Fixed Castors
  • Load Capacity
    500kg
  • Wheel Diameter
    200mm
  • Product Type
    Panel Trolleys
  • Frame Colour
    Zinc Plated
  • Supplied
    Flat Pack
  • Height
    945mm
  • Wheel Type
    Solid Rubber Tyres
  • Width
    700mm
  • Length
    1250mm
  • Frame Material
    Sheet Steel, Galvanised
  • Bar Spacing
    77mm
  • Weight
    44kg
  • Wheel Width
    50mm
  • Loading Height
    265mm