KOMPAKT Office Trolley, Frame Colour Jet Black, 4 Swivel Castors, Wheel Ø100mm

Order Code: ZT2733401S

£359.99 Inc VAT (20%)


Description

KOMPAKT office trolley, frame colour jet black, 4 swivel castors, wheel 100 mm. Supplied = flat pack. Platform length = 400 mm. Platform width = 300 mm. Length = 630 mm. Width = 360 mm. Height = 1090 mm. Number of shelves = 2 pcs. Max. load per level = 15 kg. Frame material = tubular steel, powder coated. Frame colour = jet black RAL 9005. Wheel fittings = with 4 swivel castors. Wheel diameter = 100 mm. Number of push handles = 1 pcs. Number of levels = 2 pcs. Ideal for distributing mail. Ideal for filing. Ideal for sorting. Basket dims.: length x width x height 400 x 300 x 210 mm. Max. load 15 kg per basket. Wheels with non-marking solid rubber tyres. Supplied flat pack - easy self-assembly.

See full description
Specifications for KOMPAKT Office Trolley, Frame Colour Jet Black, 4 Swivel Castors, Wheel Ø100mm
  • Wheel Diameter
    100mm
  • Frame Colour
    Jet Black
  • No. of Levels
    2
  • Supplied
    Flat Pack
  • Wheel Fittings
    with 4 Swivel Castors
  • Load per Level
    15kg
  • Length
    630mm
  • Height
    1090mm
  • Width
    360mm
  • Platform Width
    300mm
  • Platform Length
    400mm
  • Frame Material
    Tubular Steel, Powder Coated
  • No. of Shelves
    2
  • Number of Push Handles
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome