L-Rd 100R Sheet Steel Swivel Castor Wheel X Width 100 x 30 mm Max. Load 100 kg

Order Code: ZT4130229S

£79.99 Inc VAT (20%)


Description

L-RD 100R sheet steel swivel castor, wheel Ø x width 100 x 30 mm, max. load 100 kg. Supplied = assembled. Wheel diameter = 100 mm. Structure = swivel castor. Wheel material = rubber. Material of rim = sheet steel. Max. load at 4 km/h = 100 kg. Type of mounting = with top plate. Wheel width = 30 mm. Overall height = 125 mm. Wheel bearing = roller bearing. Swivel castor plate dimensions = 100x85 mm. Sheet steel, electrolytically zinc plated, blue passivated, Cr6 free. Double ball bearing in the ring bearing. Stable centre bolt (from wheel Ø 150 mm) Ring bearing seal. Minimum ring bearing play, smooth run, long service life due to dynamic Blickle riveting. Tyres: two component solid rubber. Sturdy rim construction with steel pipe hub, centrally pressed, electrolytically zinc plated. Chemical resistance to many aggressive media, but not to oils. Temperature resistance: -25 °C to +80 °C, reduced max. load above +60 °C. Sheet steel swivel castor, medium duty model, with mounting plate, wheel with two component solid rubber tyres, Blickle Comfort, with sheet steel rim.

See full description
Specifications for L-Rd 100R Sheet Steel Swivel Castor Wheel X Width 100 x 30 mm Max. Load 100 kg
  • Mounting Type
    With top plate
  • Product Type
    Swivel Castor Wheel
  • Wheel Width
    30mm
  • Overall Height
    125mm
  • Wheel Material
    Rubber
  • Structure
    Swivel castor
  • Wheel Diameter
    100mm
  • Rim Material
    Sheet Steel
  • Wheel Bearing
    Roller bearing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome