Lpa-Path-Fi Light Duty Swivel Castor Plate Dimensions 60 x 60 mm Wheel 50 mm Max. Load 50 kg

Order Code: ZT4131930S

£53.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£53.990%
5 +£49.678%


Description

LPA-PATH-FI light duty swivel castor, plate dimensions 60 x 60 mm, wheel Ø 50 mm, max. load 50 kg. Supplied = assembled. Wheel diameter = 50 mm. Structure = swivel castor with wheel stop. Wheel material = polyurethane. Material of rim = nylon. Max. load at 4 km/h = 50 kg. Type of mounting = with top plate. Wheel width = 19 mm. Overall height = 71 mm. Wheel bearing = ball bearing. Swivel castor plate dimensions = 60x60 mm. Sheet steel, electrolytically zinc plated, blue passivated, Cr6 free. Temperature resistance: -20 °C to +70 °C, reduced max. load above +35 °C. Double ball bearing in the ring bearing. Stable centre bolt. Minimum ring bearing play, smooth run, long service life due to dynamic Blickle riveting. Plastic locking lever. Tread: high quality thermoplastic polyurethane (TPU) , non-marking. Wheel body: high quality nylon 6, does not break, silver grey. With plastic thread guard, large. Very high chemical resistance to many aggressive media.

See full description
Specifications for Lpa-Path-Fi Light Duty Swivel Castor Plate Dimensions 60 x 60 mm Wheel 50 mm Max. Load 50 kg
  • Overall Height
    71mm
  • Wheel Diameter
    50mm
  • Wheel Material
    Polyurethane
  • Wheel Width
    19mm
  • Product Type
    Swivel Castor
  • Plate Dimensions
    60 x 60mm
  • Mount Type
    With top plate
  • Wheel Bearing
    Ball Bearing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome