Mobile Information Stand - With 4 Double Swivel Castors With Wheel Stops

Order Code: ZT2702334S

£799.99 Inc VAT (20%)


Description

Mobile information stand, with 4 double swivel castors with wheel stops, textile surface, light grey. Supplied = assembled. Overall height = 1850 mm. Board height = 1800 mm. Material of writing board = fabric. Colour of writing board = light grey. Width = 620 mm. Depth = 620 mm. Frame colour = traffic white RAL 9016. Frame material = tubular steel, sheet steel. Wheel fittings = 4 double swivel castors with wheel stops. Board size = 620x1800 mm. Model = for use with pins. Board width = 620 mm. Product type = information stands. Ideal for use in production, for quality management, for work safety, for operational and security instructions, at the entrance and in the office, for exhibitions and trade fairs, etc. Mobile with 4 swivel castors, fits through any door. Present information and notices clearly and from one central point. Lots of space for information, can be used from four sides. Pre-assembled version with sturdy, welded rolling base - only the swivel castors with wheel stops need to be fitted at the setup location. Sturdy and robust sheet steel construction, mobile on 4 swivel castors. Available in 7 different surface finishes, optionally with a pinnable fabric and cork surface or magnetic whiteboard surface that can be written on and dry wiped (use markers with an alcohol basis) or as a combination with 2 sides each with fabric covering/whiteboard surface. Would you like to combine different surfaces or do you require an enamel surface? Please ask us

See full description
Specifications for Mobile Information Stand - With 4 Double Swivel Castors With Wheel Stops
  • Overall Height
    1850mm
  • Product Type
    Information Stands
  • Frame Colour
    Traffic White
  • Supplied
    Assembled
  • Width
    620mm
  • Depth
    620mm
  • Board Width
    620mm
  • Colour of Writing Board
    Light Grey
  • Board Height
    1800mm
  • Frame Material
    Tubular Steel, Sheet Steel
  • Board Size
    620x1800mm
  • Writing Board Material
    Fabric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome