Nylon Plate Swivel Castor Brake 100mm 180kg Load BZGMM100NYBJSWB

Order Code: ZT2615637S

£13.99 Inc VAT (20%)


Description

Pressed steel swivel castor with a top plate fixing fitted with a white nylon wheel with single ball bearing and retainer caps and a total lock brake. Wheel diameter 100mm, tread width 36mm, overall height 128mm, plate size 98mm x 78mm, hole centres 80mm x 60mm. Load capacity 200kg.

Specifications for Nylon Plate Swivel Castor Brake 100mm 180kg Load BZGMM100NYBJSWB
  • MFR Part No.
    BZGMM100NYBJSWB
  • Product Type
    Swivel Castor
  • Wheel Material
    Nylon
  • Mount Type
    Top Plate
  • Fixing Plate Size
    98mm x 78mm
  • Overall Height
    128mm
  • Fixing Hole Centres
    80mm x 60mm
  • Wheel Diameter
    100mm
  • Tread Width
    36mm
  • Load Capacity
    200kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome