Nylon Plate Swivel Castor Brake 100mm 180kg Load BZGMM100NYBSWB

Order Code: ZT2615574S

£12.99 Inc VAT (20%)


Description

Pressed steel swivel castor with a top plate fixing fitted with a white nylon wheel with a roller bearing and total lock brake. Wheel diameter 100mm, tread width 30mm, overall height 128mm, top plate 98mm x 78mm, hole centres 80mm x 60mm, Load capacity 180kg.

Specifications for Nylon Plate Swivel Castor Brake 100mm 180kg Load BZGMM100NYBSWB
  • MFR Part No.
    BZGMM100NYBSWB
  • Wheel Material
    Nylon
  • Wheel Diameter
    100mm
  • Product Type
    Swivel Castor
  • Tread Width
    30mm
  • Overall Height
    128mm
  • Load Capacity
    180kg
  • Top Plate Dimensions
    98mm x 78mm
  • Fixing Hole Centres
    80mm x 60mm
  • Material
    Pressed Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome