Nylon Wheel, Grey, Roller Bearings, Wheel Ø X Width 100 X 36mm

Order Code: ZT2714210S

100mm
£34.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£34.990%
5 - 9£33.594%
10 +£32.198%


Description

Nylon wheel, grey, roller bearings, wheel x width 100 x 36 mm. Supplied = assembled. Structure = wheel. Wheel material = nylon. Material of rim = polyamide with rubber core. Wheel diameter = 100 mm. Max. load at 4 km/h = 160 kg. Wheel width = 36 mm. Wheel bearing = roller bearing. Temperature resistance = -20 °C to +60 °C. Hub length = 44 mm. Hub bore = 12 mm. Product type = wheels. Reduced noise, up to 10 dB quieter than comparable, conventional wheels. Reduces noise from transport equipment. Shock absorbed inside wheel due to elastic solid rubber core. Low roll and swivel resistance. Temperature resistant from -20 °C to +60 °C. Hardness 75 Shore D. Roller bearings.

See full description